Skip Content
GFCI SAFETY CORD,RIGHT ANGLE,14/3 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GFCI SAFETY CORD,RIGHT ANGLE,14/3 A

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9PWY1
  • Mfr. Model # 9PWY1
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Colour Yellow
  • Item GFCI Safety Cord
  • Cord Length 25 ft.
  • Voltage Rating 120V
  • NEMA Plug Configuration 5-15P
  • Gauge/Conductor 14/3
  • Material Heavy Impact Resistant Polymer
  • Number of Poles 2
  • Number of Wires 3
  • Hz 50/60
  • Enclosure Rating Rainproof
  • Reset Type Manual
  • Standards UL, CSA
  • Amps 15
  • Range of Lengths 25 ft.
  • NEC Cord Designation SJTW-A
  • NEMA Receptacle Configuration 5-15R
  • Self-Testing No
  • Portable GFCI Plug Cord Length No Cord
  • Outlet Configuration 1 Outlet
  • Portable GFCI Receptacle Cord Length 24 ft. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list