Skip Content
GFCI RECEPTACLE KIT 120V, 20 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GFCI RECEPTACLE KIT 120V, 20 AMP

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEK1690-1
  • Mfr. Model # K1690-1
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Application Replaces The Factory-Installed 120V Duplex Receptacle
  • Features Lincoln Electric's Gfci Receptacle Is A UL Approved, 120V Ground Fault Circuit Interrupter Duplex-Type Receptacle, Each Receptacle Of The GFIC Duplex Is Rated At 20 Amps, Maximum Total Current From The GFIC Duplex Is Limited To 20 Amps
  • For Use With For Use With Lincoln Electric Welder-Generators, Two Kits Required For All 120V Receptacles On The Ranger 250
  • Item Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list