Skip Content
GFCI RECEPTACLE,20A,WHITE,5-20R,HOSPITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GFCI RECEPTACLE,20A,WHITE,5-20R,HOSPITAL

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8300SGW
  • Mfr. Model # GFR8300SGW
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour White
  • HP 1.0
  • Number of Poles 2
  • Item GFCI Receptacle
  • Number of Wires 3
  • Reset Type Automatic
  • Special Features Ground Fault Indicator
  • Standards UL Listed, CSA Certified
  • Tamper Resistant Yes
  • Self-Testing Yes
  • Power Indicator Yes
  • Surge Suppression No
  • Application Environment Heavy Use Hospital Grade
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles GFCI
  • Mounting Type - Plugs and Receptacles Flush
  • Voltage - Plugs and Receptacles 125 VAC
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles Yes
  • Color - Plugs and Receptacles Gray
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles GFCI Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list