Skip Content
GFCI RECEPTACLE,20A,RED,5-20R,INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GFCI RECEPTACLE,20A,RED,5-20R,INDUSTRIAL

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR5362SGR
  • Mfr. Model # GFR5362SGR
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • HP 1.0
  • Number of Poles 2
  • Colour Red
  • Number of Wires 3
  • Item GFCI Receptacle
  • Special Features Ground Fault Indicator
  • Reset Type Automatic
  • Standards UL Listed, CSA Certified
  • Power Indicator Yes
  • Tamper Resistant Yes
  • Self-Testing Yes
  • Surge Suppression No
  • Application Environment Industrial Environments
  • Amps - Plugs and Receptacles 20
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Voltage - Plugs and Receptacles 125 VAC
  • Weather Resistant - Plugs and Receptacles Yes
  • Color - Plugs and Receptacles Red
  • Type - Plugs and Receptacles GFCI
  • Mounting Type - Plugs and Receptacles Flush
  • Wiring Method - Plugs and Receptacles Back and Side
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles GFCI Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list