Skip Content
GFCI RECEPTACLE,20 A,WHITE,INDUSTRIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GFCI RECEPTACLE,20 A,WHITE,INDUSTRIAL

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR5362SGW
  • Mfr. Model # GFR5362SGW
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Colour White
  • HP 1.0
  • Item GFCI Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Mounting Type Flush
  • Reset Type Automatic
  • NEMA Configuration 5-20R
  • Special Features Ground Fault Indicator
  • Standards UL Listed, CSA Certified
  • Wiring Method Back and Side
  • Voltage 125 VAC
  • Power Indicator Yes
  • Outlet Type Decorator
  • Amps 20
  • Weather Resistant Yes
  • Tamper Resistant Yes
  • Self-Testing Yes
  • Surge Suppression No
  • Application Environment Industrial Environments

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List