Skip Content
GFCI RECEPTACLE,20 A,WHITE,COMMERCIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GFCI RECEPTACLE,20 A,WHITE,COMMERCIAL

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFRST20W
  • Mfr. Model # GFRST20W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1350
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • Item GFCI Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • HP 1.0
  • Reset Type Automatic
  • Power Indicator Yes
  • Standards UL Listed, CSA Certified
  • Tamper Resistant No
  • Self-Testing Yes
  • Application Environment Industrial Environments
  • Surge Suppression No
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles GFCI
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Mounting Type - Plugs and Receptacles Flush
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Color - Plugs and Receptacles White
  • Item - Plugs and Receptacles GFCI Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list