Skip Content
GFCI RECEPTACLE,20 A,RED,5-20R,HOSPITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GFCI RECEPTACLE,20 A,RED,5-20R,HOSPITAL

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8300SGR
  • Mfr. Model # GFR8300SGR
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • HP 1.0
  • Item GFCI Receptacle
  • Colour Red
  • Number of Wires 3
  • Number of Poles 2
  • Mounting Type Flush
  • NEMA Configuration 5-20R
  • Special Features Ground Fault Indicator
  • Reset Type Automatic
  • Standards UL Listed, CSA Certified
  • Wiring Method Back and Side
  • Voltage 125 VAC
  • Power Indicator Yes
  • Outlet Type Decorator
  • Amps 20
  • Tamper Resistant Yes
  • Self-Testing Yes
  • Application Environment Heavy Use Hospital Grade
  • Surge Suppression No
  • Weather Resistant Yes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List