Skip Content
GFCI RECEPTACLE,20 A,IVORY,125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GFCI RECEPTACLE,20 A,IVORY,125V

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFBFST20I
  • Mfr. Model # GFBFST20I
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Number of Wires 3
  • Item GFCI Receptacle
  • HP 1.0
  • Colour Ivory
  • Mounting Type Flush
  • Number of Poles 2
  • Reset Type Automatic
  • NEMA Configuration 5-20R
  • Wiring Method Back and Side
  • Voltage 125 VAC
  • Power Indicator Yes
  • Standards UL Listed, CSA Certified
  • Outlet Type Blank Face
  • Weather Resistant No
  • Tamper Resistant No
  • Amps 20
  • Application Environment Commercial Environments
  • Self-Testing Yes
  • Surge Suppression No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List