Skip Content
GFCI RECEPTACLE,20 A,GRAY,5-20R,HOSPITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GFCI RECEPTACLE,20 A,GRAY,5-20R,HOSPITAL

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8300SGGY
  • Mfr. Model # GFR8300SGGY
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Gray
  • HP 1.0
  • Number of Poles 2
  • Number of Wires 3
  • Item GFCI Receptacle
  • Reset Type Automatic
  • Special Features Ground Fault Indicator
  • Power Indicator Yes
  • Standards UL Listed, CSA Certified
  • Tamper Resistant Yes
  • Self-Testing Yes
  • Surge Suppression No
  • Application Environment Industrial Environments
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 20
  • Type - Plugs and Receptacles GFCI
  • Voltage - Plugs and Receptacles 125 VAC
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles Yes
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Brown
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles GFCI Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list