Skip Content
GFCI RECEPTACLE,15A,WHITE,5-15R,HOSPITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GFCI RECEPTACLE,15A,WHITE,5-15R,HOSPITAL

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8200SGW
  • Mfr. Model # GFR8200SGW
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour White
  • HP 0.5
  • Item GFCI Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Special Features Ground Fault Indicator
  • Reset Type Automatic
  • Power Indicator Yes
  • Standards UL Listed, CSA Certified
  • Tamper Resistant Yes
  • Self-Testing Yes
  • Application Environment Heavy Use Hospital Grade
  • Surge Suppression No
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Voltage - Plugs and Receptacles 125 VAC
  • Amps - Plugs and Receptacles 20
  • Type - Plugs and Receptacles GFCI
  • Mounting Type - Plugs and Receptacles Flush
  • Wiring Method - Plugs and Receptacles Back and Side
  • Weather Resistant - Plugs and Receptacles Yes
  • Color - Plugs and Receptacles Ivory
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles GFCI Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list