Skip Content
GFCI RECEPTACLE,15 A,WHITE,COMMERCIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GFCI RECEPTACLE,15 A,WHITE,COMMERCIAL

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFRST15W
  • Mfr. Model # GFRST15W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1350
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • HP 0.5
  • Item GFCI Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Reset Type Automatic
  • Power Indicator Yes
  • Standards UL Listed, CSA Certified
  • Tamper Resistant No
  • Self-Testing Yes
  • Surge Suppression No
  • Application Environment Industrial Environments
  • Type - Plugs and Receptacles GFCI
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Wiring Method - Plugs and Receptacles Back and Side
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles White
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles GFCI Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list