Skip Content
GFCI RECEPTACLE,15 A,WHITE,5-15R,125V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GFCI RECEPTACLE,15 A,WHITE,5-15R,125V

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFTRST15W
  • Mfr. Model # GFTRST15W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1349
  • Shipping Weight 0.35 lbs

Technical Specs

  • Number of Poles 2
  • Colour White
  • Item GFCI Receptacle
  • Number of Wires 3
  • HP 0.5
  • Reset Type Manual
  • Special Features Ground Fault Indicator
  • Power Indicator Yes
  • Standards UL Listed, CSA Certified
  • Tamper Resistant Yes
  • Self-Testing Yes
  • Surge Suppression No
  • Application Environment Commercial Environments
  • Weather Resistant - Plugs and Receptacles No
  • Amps - Plugs and Receptacles 15
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Mounting Type - Plugs and Receptacles Flush
  • Type - Plugs and Receptacles GFCI
  • Wiring Method - Plugs and Receptacles Back and Side
  • Voltage - Plugs and Receptacles 125 VAC
  • Color - Plugs and Receptacles White
  • Item - Plugs and Receptacles GFCI Receptacle
  • Outlet Type - Plugs and Receptacles Decorator Duplex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list