Skip Content
GFCI RECEPTACLE,15 A,GRAY,5-15R,HOSPITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GFCI RECEPTACLE,15 A,GRAY,5-15R,HOSPITAL

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFR8200SGGY
  • Mfr. Model # GFR8200SGGY
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • HP 0.5
  • Item GFCI Receptacle
  • Mounting Type Flush
  • Colour Gray
  • Number of Wires 3
  • Number of Poles 2
  • NEMA Configuration 5-15R
  • Reset Type Automatic
  • Special Features Ground Fault Indicator
  • Voltage 125 VAC
  • Wiring Method Back and Side
  • Power Indicator Yes
  • Standards UL Listed, CSA Certified
  • Outlet Type Decorator
  • Self-Testing Yes
  • Weather Resistant Yes
  • Amps 15
  • Tamper Resistant Yes
  • Surge Suppression No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List