!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GFCI RECEPTACLE,20A,IVORY,5-20R,HOSPITAL

GFCI RECEPTACLE,20A,IVORY,5-20R,HOSPITAL

HUBBELL

GFCI RECEPTACLE,20A,IVORY,5-20R,HOSPITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GFCI RECEPTACLE,20A,IVORY,5-20R,HOSPITAL

GFCI RECEPTACLE,20A,IVORY,5-20R,HOSPITAL

HUBBELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HBLGFR8300SGI
  • Mfr. Model # GFR8300SGI
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item GFCI Receptacle
  • Number of Wires 3
  • Grade Hospital
  • Standards UL Listed, CSA Certified
  • Number of Poles 2
  • Wiring Method Back and Side
  • Reset Type Automatic
  • Features Self Test

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list