Skip Content
GFCI PROTECTED TRI-CORD,50 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GFCI PROTECTED TRI-CORD,50 FT.

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AF19
  • Mfr. Model # 8AF19
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.95 lbs

Technical Specs

  • Voltage Rating 120V
  • Item GFCI Protected Tri-Cord
  • Cord Length 50 ft.
  • NEMA Plug Configuration T-head
  • Gauge/Conductor 12/3
  • Colour Yellow
  • Material Heavy Impact Resistant Polymer
  • Number of Poles 2
  • Number of Wires 3
  • Hz 50/60
  • Reset Type Manual
  • Standards UL, CSA
  • Enclosure Rating Rainproof
  • Range of Lengths 50 ft.
  • NEC Cord Designation SJTW-A
  • Amps 15
  • Self-Testing No
  • NEMA Receptacle Configuration (3) 5-15R
  • Outlet Configuration 3 Outlets
  • Portable GFCI Plug Cord Length No Cord
  • Portable GFCI Receptacle Cord Length 49 ft. 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list