GFCI PROTECTED TRI-CORD,2 FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GFCI PROTECTED TRI-CORD,2 FT.

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AF18
  • Mfr. Model # 8AF18
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Voltage Rating 120V
  • Item GFCI Protected Tri-Cord
  • Cord Length 2 ft.
  • NEMA Plug Configuration T-head
  • Gauge/Conductor 12/3
  • Material Heavy Impact Resistant Polymer
  • Colour Yellow
  • Number of Poles 2
  • Number of Wires 3
  • Hz 50/60
  • Reset Type Manual
  • Standards UL, CSA
  • Enclosure Rating Outdoor
  • Amps 15
  • Range of Lengths 9" - 4 ft.
  • Self-Testing No
  • NEC Cord Designation SJTW-A
  • NEMA Receptacle Configuration (3) 5-15R
  • Outlet Configuration 3 Outlets
  • Portable GFCI Receptacle Cord Length 1 ft. 8"
  • Portable GFCI Plug Cord Length No Cord

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list