Skip Content
GFCI PORT 15A 15 FT. STRIP LEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GFCI PORT 15A 15 FT. STRIP LEADS

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFPOEMM
  • Mfr. Model # GFPOEMM
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1412
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Yellow
  • Material PVC
  • HP 1/2
  • Item Power Supply Cord with Manual Reset
  • Number of Poles 2
  • Number of Wires 3
  • Voltage Rating 120
  • Cord Length 15 ft.
  • NEMA Plug Configuration 5-15P
  • Hz 60
  • Standards UL, Class A, Group 1 and CSA
  • Reset Type Manual
  • Enclosure Rating Watertight
  • Amps 15 AC
  • NEMA Receptacle Configuration Bare Wire
  • Range of Lengths 11 - 15 ft.
  • NEC Cord Designation SJEOOW
  • Self-Testing No
  • Outlet Configuration User Wired Connection
  • Portable GFCI Plug Cord Length 12"
  • Portable GFCI Receptacle Cord Length 15 ft.