GFCI PLUG 15A BLACK AUTO RESET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GFCI PLUG 15A BLACK AUTO RESET

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11X424
  • Mfr. Model # 11X424
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1412
  • Shipping Weight 0.42 lbs

Product Details

GFCI plug. Type right angle. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour black. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle (4) 5-15R. Reset type automatic. For use with NEMA 5-15

Technical Specs

  • Colour Black
  • Item Plug-in GFCI
  • Material Polycarbonate
  • Number of Poles 2
  • Voltage Rating 125 VAC
  • Number of Wires 3
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Reset Type Automatic
  • Standards UL 943, CUL, CSA
  • Enclosure Rating Rainproof
  • NEMA Receptacle Configuration User Supplied
  • Amps 15
  • Cord Length No Cord
  • Range of Lengths No Cord
  • Self-Testing No
  • NEC Cord Designation No Cord
  • Outlet Configuration User Wired Connection

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list