Skip Content
GFCI PLUG 15A 5-15R 9 IN AUTO RESET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GFCI PLUG 15A 5-15R 9 IN AUTO RESET

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11X425
  • Mfr. Model # 11X425
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1412
  • Shipping Weight 0.59 lbs

Product Details

GFCI plug. Type right angle. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Wire size 12/3. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle 5-15R. Reset type automatic. For use w

Technical Specs

  • Item Plug-In GFCI with Cord
  • Colour Yellow
  • Number of Poles 2
  • Material Polycarbonate
  • Number of Wires 3
  • Voltage Rating 125 VAC
  • Cord Length 9"
  • NEMA Plug Configuration 5-15P
  • Reset Type Automatic
  • Hz 60
  • Standards UL 943, cUL, CSA
  • Amps 15
  • Enclosure Rating Outdoor
  • NEMA Receptacle Configuration 5-15 R
  • Gauge/Conductor 12/3
  • Range of Lengths 9"-4 ft.
  • NEC Cord Designation SJTW
  • Outlet Configuration 1 Outlet
  • Self-Testing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list