Skip Content
GFCI NEMA 4/12 W/RECEPTACLE/CAT5E close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GFCI NEMA 4/12 W/RECEPTACLE/CAT5E

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLPR205E
  • Mfr. Model # PR205E
  • UNSPSC # 43201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Colour Gray
  • Includes Gasket And Terminals
  • Item Access Port
  • Number of Gangs 1
  • Number of Ports 1
  • Number of Conductors -
  • Description/Special Features Cat 5e Ethernet, 20A 120V GFCI Receptacle with In-Cabinet Receptacle
  • Package Quantity 1
  • Plate Type -
  • Match Code -
  • Series -
  • Wallplate Code -
  • Orientation Horizontal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list