Skip Content
GFCI IN-LINE CORD SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GFCI IN-LINE CORD SET

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9EX83
  • Mfr. Model # 9EX83
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Yellow
  • Voltage Rating 120V
  • Item GFCI In-Line Cord Set
  • NEMA Plug Configuration 5-20P
  • Cord Length 6 ft.
  • Gauge/Conductor 12/3
  • Number of Wires 3
  • Number of Poles 2
  • Material Heavy Impact Resistant Polymer
  • Hz 50/60
  • Standards UL, CSA
  • Reset Type Manual
  • Enclosure Rating Rainproof
  • Amps 20
  • Range of Lengths 5 - 10 ft.
  • NEC Cord Designation SJTW-A
  • Self-Testing No
  • Outlet Configuration 1 Outlet
  • Portable GFCI Receptacle Cord Length 4 ft. 10"
  • NEMA Receptacle Configuration 5-20R
  • Portable GFCI Plug Cord Length 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list