GFCI IN-LINE CORD SET,120V,30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GFCI IN-LINE CORD SET,120V,30A

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9MCC6
  • Mfr. Model # 9MCC6
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Item GFCI In-Line Cord Set
  • Cord Length 2 ft.
  • Voltage Rating 120
  • NEMA Plug Configuration L5-30P
  • Amps 30
  • Gauge/Conductor 10/3
  • Colour Yellow
  • Number of Poles 2
  • Material Heavy Impact Resistant Polymer
  • Number of Wires 3
  • Hz 50/60
  • Reset Type Manual
  • Enclosure Rating Rainproof
  • Standards UL, CSA
  • NEC Cord Designation SJTW-A
  • Range of Lengths 9" - 4 ft.
  • Self-Testing No
  • Outlet Configuration Locking Outlet
  • Portable GFCI Receptacle Cord Length 8"
  • NEMA Receptacle Configuration L5-30R
  • Portable GFCI Plug Cord Length 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list