GFCI IN-LINE CORD SET, 12/3 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GFCI IN-LINE CORD SET, 12/3 AWG

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8XRA1
  • Mfr. Model # 8XRA1
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Yellow
  • Cord Length 2 ft.
  • NEMA Plug Configuration 5-20P
  • Voltage Rating 120V
  • Item GFCI In-Line Cord Set
  • Amps 15
  • Gauge/Conductor 12/3
  • Number of Poles 2
  • Material Heavy Impact Resistant Polymer
  • Number of Wires 3
  • Reset Type Manual
  • Hz 50/60
  • Standards UL, CSA
  • Range of Lengths 9" - 4 ft.
  • Enclosure Rating Rainproof
  • NEC Cord Designation SJTW-A
  • Self-Testing No
  • Outlet Configuration 1 Outlet
  • NEMA Receptacle Configuration 5-20R
  • Portable GFCI Plug Cord Length 9"
  • Portable GFCI Receptacle Cord Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list