close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
GFCI CORD SET 5-15R 18IN AUTO RESET
- Item # GGE11X432
- Mfr. Model # 11X432
- UNSPSC # 39121406
- CATALOGUE PAGE # 1412
- Shipping Weight 0.94 lbs
Product Details
GFCI cord set. Portable. Type in-line. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Wire size 12/3. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle 5-15R. Reset type automatic.
Technical Specs
- Item Line Cord GFCI
- Colour Yellow
- Material Polycarbonate
- Number of Poles 2
- Number of Wires 3
- Voltage Rating 125 VAC
- Hz 60
- Cord Length 1.5 ft.
- NEMA Plug Configuration 5-15P
- Enclosure Rating Outdoor
- Standards UL 943, cUL, CSA
- Reset Type Automatic
- Amps 15
- NEMA Receptacle Configuration 5-15 R
- Gauge/Conductor 12/3
- Range of Lengths 9"-4 ft.
- NEC Cord Designation SJTW
- Outlet Configuration 1 Outlet
- Self-Testing No
Compliance and Restrictions
-
None