Skip Content
GFCI 30A 4X 250VAC MANUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GFCI 30A 4X 250VAC MANUAL

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLGFHW530
  • Mfr. Model # GFHW530
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Colour Black
  • Amps AC 30
  • Item GFCI
  • Voltage Rating 3 PH 250
  • Standards UL, CSA, NEMA 4X
  • Enclosure Rating 4X
  • Reset Type Manual
  • Inlet 3/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list