Skip Content
GFCI(3) 5-15R 2 FT.YELLOW AUTO REST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GFCI(3) 5-15R 2 FT.YELLOW AUTO REST

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11X431
  • Mfr. Model # 11X431
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1412
  • Shipping Weight 1.0 lbs

Product Details

Portable ground fault circuit interrupter. Type tri-cord. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Wire size 12/3. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle (3) 5-15R. Reset type automatic. For use with NEMA 5-15P and R. Standards UL 943, CUL, CSA. Frequency 60 Hz.

Technical Specs

  • Colour Yellow
  • Item Plug-in GFCI with Cord
  • Material Polycarbonate
  • Number of Poles 2
  • Number of Wires 3
  • Voltage Rating 125 VAC
  • Cord Length 2 ft.
  • NEMA Plug Configuration 5-15P
  • Hz 60
  • Reset Type Automatic
  • Standards UL 943, CUL, CSA
  • Enclosure Rating Outdoor
  • Amps 15
  • NEMA Receptacle Configuration (3) 5-15R
  • Gauge/Conductor 12/3
  • Range of Lengths 9" - 4 ft.
  • NEC Cord Designation SJTW
  • Self-Testing No
  • Outlet Configuration 3 Outlets

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list