GFCI 15A 5-15R YELLOW AUTO RESET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GFCI 15A 5-15R YELLOW AUTO RESET

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11X429
  • Mfr. Model # 11X429
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1412
  • Shipping Weight 0.36 lbs

Product Details

GFCI, single outlet. Type plug-in GFCI. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA receptacle 5-15R. Reset type automatic. For use with N

Technical Specs

  • Colour Yellow
  • Material Polycarbonate
  • Item Plug-in GFCI, Single Outlet
  • Number of Poles 2
  • Number of Wires 3
  • Voltage Rating 125 VAC
  • Hz 60
  • NEMA Plug Configuration 5-15P
  • Enclosure Rating Indoor
  • Standards UL 943, CUL, CSA
  • Reset Type Automatic
  • Amps 15
  • NEMA Receptacle Configuration 5-15 R
  • Cord Length No Cord
  • Self-Testing No
  • Range of Lengths No Cord
  • NEC Cord Designation No Cord
  • Outlet Configuration 1 Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list