Skip Content
GFCI 15A (4) 5-15R 6 FT AUTO RESET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GFCI 15A (4) 5-15R 6 FT AUTO RESET

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11X430
  • Mfr. Model # 11X430
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

Portable ground fault circuit interrupter. Type lighted indicator, quad box. Voltage rating 120. Number of poles 2. Number of wires 3. Amps 15 AC. Colour yellow. Wire size 12/3 Material of construction polycarbonate. NEMA plug configuration 5-15P. NEMA re

Technical Specs

  • Material Polycarbonate
  • Item Portable Ground Fault Interrupter
  • Colour Yellow
  • Number of Poles 2
  • Number of Wires 3
  • Voltage Rating 125 VAC
  • Cord Length 6 ft.
  • Reset Type Automatic
  • NEMA Plug Configuration 5-15P
  • Hz 60
  • Enclosure Rating Outdoor
  • Standards UL 943, cUL, CSA
  • Amps 15
  • NEMA Receptacle Configuration (4) 5-15R
  • Gauge/Conductor 12/3
  • Range of Lengths 5-10 ft.
  • NEC Cord Designation SJTW
  • Outlet Configuration 4 Outlets
  • Self-Testing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list