GFCI 15A 3 OUT 2FT YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GFCI 15A 3 OUT 2FT YELLOW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2XYR8
  • Mfr. Model # 2XYR8
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1412
  • Shipping Weight 1.31 lbs

Product Details

Cord Set, In-line Tri-Cord GFCI, Voltage Rating 120, Amps AC 15, Color Yellow, Cord Length (Ft.) 2, NEMA Plug Configuration 5-15P, NEMA Receptacle 5-15R, Reset Type Manual.

Technical Specs

  • Colour Yellow
  • Number of Poles 2
  • Item Line Cord GFCI
  • Number of Wires 3
  • Voltage Rating 120 VAC
  • Standards UL 943, CSA
  • Reset Type Manual
  • NEMA Plug Configuration 5-15P
  • Cord Length 2 ft.
  • Enclosure Rating Outdoor
  • Amps 15
  • NEMA Receptacle Configuration 5-15 R
  • Gauge/Conductor 12/3
  • Hz 50/60
  • Range of Lengths 9"-4 ft.
  • NEC Cord Designation SJTW
  • Outlet Configuration 3 Outlets
  • Self-Testing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list