Skip Content
GERMAN HAND CLEANER 5L JUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GERMAN HAND CLEANER 5L JUG

PR CLEAN R

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADT4500R
  • Mfr. Model # 4500R
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.77 lbs

Product Details

PR Clean R Hand cleaner, 5 L, soft tube. Without solvents. With PU-rubbing agents. Suitable for stubborn, deep-down dirt. For use in trade/craft and industry. For servicing and repair departments.

Technical Specs

  • Item Hand Cleaner
  • Size 5 L
  • Packaging Type Bottle

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list