Skip Content
GERMAN HAND CLEANER 1L BTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GERMAN HAND CLEANER 1L BTLE

PR CLEAN R

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADT4400R
  • Mfr. Model # 4400R
  • UNSPSC # 53131627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.61 lbs

Product Details

PR Clean R Hand cleaner, 1 L, soft tube. Without solvents. With PU-rubbing agents. Suitable for stubborn, deep-down dirt. For use in trade/craft and industry. For servicing and repair departments.

Technical Specs

  • Item Hand Cleaner
  • Size 1 L
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List