Skip Content
GEOPLEAT 95PCT MERV 14 16X25X4 3/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GEOPLEAT 95PCT MERV 14 16X25X4 3/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG21650
  • Mfr. Model # 21650
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

Replacement Filters for Industrial 2-Stage Air Cleaners

Technical Specs

  • Depth (In.) 4
  • Type Box Style
  • Height (In.) 16
  • For Use With GGS2HNR9
  • Width (In.) 25
  • MERV 14

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List