Skip Content
GEOLOGY KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEOLOGY KIT

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR540F-KIT
  • Mfr. Model # 540F-KIT
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

Field Book. The 540F-KIT includes: No. 540F Geological Field Book, All-Weather, Bound, 160 pages (80 sheets) 4-3/4 in x 7-1/2 in sewn in pages, Fabrikoid Cover. No. 97 All-Weather Tactical Black Clicker Pen, Black Ink. No. C540F CORDURA fabric Pouch, Tan. Fits 4-3/4 in x 7-1/2 in bound books.

Technical Specs

  • Item All Weather Book Kit
  • Includes No. 97 All-Weather Tactical Black Clicker Pen - Black Ink , No. C540F Cordura(R) Pouch
  • Sheet Size 4-3/4" x 7-1/2"
  • Cover Material Fabrikoid
  • Binding Bound with Sewn Pages
  • Number of Sheets 80
  • Paper Color White
  • Rule Geological
  • Paper Weight 32 lbs.
  • Cover Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list