Skip Content
GEO METALLIC MEDIUM BIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEO METALLIC MEDIUM BIN

VILEDA PROFESSIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNO137660
  • Mfr. Model # 137660
  • UNSPSC # 47121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.53 lbs

Product Details

Durable plastic construction with metallic finish. Compact slim line design fits also in the tightest spaces. Rust, dent and fingerprint proof. Easy to clean and washable. Integrated handle and bag holder. Anti-slip rubber feet. 3 lid options handle, paper or cans with colour coding.

Technical Specs

  • Item GEO Metallic Medium Bin, 55 L
  • Colour Metal/Black
  • Number of Openings 1
  • Recycling Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list