GENESIS XC ULTRADURA CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENESIS XC ULTRADURA CLEAR

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3300ADV
  • Mfr. Model # S3300ADV
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 1.48 lbs

Product Details

Wrap-around lens for cheek and side. Cushioned temples for non-slip fit and comfort. Soft, flexible nose fingers fit a variety of nasal profiles. Lens and temple adjustability options. Specially for workers requiring prescription safety eyewear. Meets mil

Technical Specs

  • Includes Adjustable lenses
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Colour Clear
  • Lens Coating Scratch-Resistant
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2003, CSA Z94.3, V0 Ballistic impact
  • Temple Colour Black
  • Temple Style Two-Shot Cushioned
  • Series Genesis XC(TM)
  • Frame Material Polycarbonate
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list