Skip Content
GENESIS XC DURE STREME CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENESIS XC DURE STREME CLEAR

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3300D
  • Mfr. Model # S3300D
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.12 lbs

Product Details

Combines the benefits of anti-fog and hard coats onto one lens. While the advanced anti-fog properties of Uvextreme help keep the interior of the lens clear from fogging, the rugged properties of Ultra-dura hard coat protect the exterior of the lens from

Technical Specs

  • Includes Adjustable lenses
  • Size Standard
  • Frame Colour Black
  • Item Safety Glasses
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Standards ANSI Z87.1-2003, CSA Z94.3, V0 Ballistic impact
  • Lens Colour Clear
  • UV Protection Yes
  • Lens Material Polycarbonate
  • Temple Style Two-Shot Cushioned
  • Temple Colour Black
  • Frame Design Half-Frame
  • Frame Material Polycarbonate
  • Series Genesis XC(TM)
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list