!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
GENESIS SLIM GRAY UD PEWTER BLK

GENESIS SLIM GRAY UD PEWTER BLK

UVEX

GENESIS SLIM GRAY UD PEWTER BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GENESIS SLIM GRAY UD PEWTER BLK

GENESIS SLIM GRAY UD PEWTER BLK

UVEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # UVXS3701
  • Mfr. Model # S3701
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Better fit for women and men with slimmer facial profiles. Wrap-around 9-base uni-lens style. Adjustable lens inclination and temples. Quick and easy lens replacement. Meets military Vo ballistic impact requirements. Meets ANSI Z87+ (high impact) and CSA

Technical Specs

  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Arm Tip Type Spatula
  • Eyewear Size M
  • Frame Material Polycarbonate with Elastomer
  • Frame Type Half-Frame
  • Includes Slim profile, adjustable lenses
  • Item Safety Glasses
  • Lens Colour Gray
  • Metal Detectable No
  • Series Genesis(R) S
  • X-Ray Detectable No
  • Arm Colour Gray
  • Dielectric Protection Yes
  • Frame Colour Black, Gray
  • Frame Style Wraparound
  • Gender Unisex
  • Includes Polarized Lens Coating No
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Photochromatic Lens No
  • Standards 819, ANSI Z87+, ANSI.Z 87.1/1989, CA 18, Military V0 Ballistic Test for Impact

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list