Skip Content
GENESIS SLIM CLR UVX PEWTER BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENESIS SLIM CLR UVX PEWTER BLK

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3700X
  • Mfr. Model # S3700X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2506
  • Shipping Weight 0.12 lbs

Product Details

Better fit for women and men with slimmer facial profiles. Wrap-around 9-base uni-lens style. Adjustable lens inclination and temples. Quick and easy lens replacement. Meets military Vo ballistic impact requirements. Meets ANSI Z87+ (high impact) and CSA

Technical Specs

  • Includes Slim Profile, Adjustable Lenses
  • Item Safety Glasses
  • Frame Colour Pewter/Black
  • Lens Colour Clear
  • Lens Coating Anti-Fog
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • Frame Material Polycarbonate with Elastomer
  • Series Genesis S (Slim)
  • Lens Material Polycarbonate
  • Temple Style Spatula (One piece) with Elastomer Padding
  • UV Protection 99.90%
  • Temple Colour Pewter, Black
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • X-Ray Detectable Yes
  • Metal Detectable Yes
  • Polarized Lens No
  • Primary Frame Color Multi-Colour
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list