GENESIS DURA STREME CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENESIS DURA STREME CLEAR

UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3200D
  • Mfr. Model # S3200D
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.12 lbs

Product Details

Combines the benefits of anti-fog and hard coats onto one lens. While the advanced anti-fog properties of Uvextreme help keep the interior of the lens clear from fogging, the rugged properties of Ultra-dura hard coat protect the exterior of the lens from

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Scratch-Resistant
  • Series Genesis(R)
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007, Military V0 Ballistic Test for Impact
  • UV Protection 99.90%
  • Temple Style Spatulite
  • Temple Colour Black
  • Gender Unisex
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Primary Frame Color Black
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Includes Flexible Nosepiece
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Foam Lined No
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list