GENESIS BRAKE CONTROLLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENESIS BRAKE CONTROLLER

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL81790
  • Mfr. Model # 81790
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3220
  • Shipping Weight 0.625 lbs

Product Details

Hayes Genesis(R) Brake Controllers, features a two axis accelerometer that levels automatically and senses the rate of deceleration. The power boost feature provides the ability to apply more initial breaking power when towing heavier trailers. For 2, 4,

Technical Specs

  • Item Genesis Brake Controller
  • For Use With Whether You're Towing a Single Axle Utility Trailer or a 5th Wheel Rv, You will Brake with Confidence When You Have the Reliability of the Hayes Brand Behind You. Plus, Installation is a Snap with the Exclusive "Quick-Connect" System That Comes Standard on Every Model
  • Features Intelligent Controller - the Genesis Lets You Apply Full Power in Emergency Stopping Situations. Three-axis Accelerometer Technology
  • Manufacturers Warranty Length Lifetime warranty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list