GENERATOR XG8000E WATT PORTABLE CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GENERATOR XG8000E WATT PORTABLE CSA

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEN5847
  • Mfr. Model # 5847
  • UNSPSC # 72101517
  • CATALOGUE PAGE # 2936
  • Shipping Weight 263.0 lbs

Technical Specs

  • Item Generator
  • Length 33"
  • Width 25-1/2"
  • Air Cleaner Type Standard
  • Cylinder Material Cast Iron
  • Fuel Tank Capacity 9.0 gal.
  • Full Power Switch Yes
  • Run Time Hour Meter Yes
  • Low Oil Shut Down Yes
  • Engine Alternator 60 Hz
  • Circuit Breaker (2) 20 A, (2) 30 A
  • Standards CSA
  • Surge Watts 10,000
  • Run Time @ Full Load 5 hr.
  • Wheel Kit Included Yes
  • Generator Fuel Type Gasoline
  • Generator Engine Brand Generac
  • Generator Rated Watts 8,000
  • Generator Starter Type Electric/Recoil
  • Generator Voltage 120/240 VAC
  • Generator Amps 83.3/41.6
  • Generator Height 28"
  • Generator Run Time @ 1/2 Load 10.0 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list