Skip Content
GENERATOR STANDBY,LIQUID,60KW,NG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQUID,60KW,NG

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT06024JNSX
  • Mfr. Model # QT06024JNSX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 1825.0 lbs

Technical Specs

  • Height 53"
  • Item Generator
  • Length 96"
  • Automatic Volts Regulation Yes
  • Width 41"
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Phase 3
  • 12VDC Battery Charger Yes
  • Engine Brand Generac
  • Battery Included No
  • Engine Block Heater Sold separately
  • Engine Cooling Liquid
  • Engine RPM 3600
  • Engine Size 2.4 L
  • Repeat of Exercise Cycle Weekly
  • Fault Indicator Lights Yes
  • Fuel Type Natural Gas
  • Hz 60
  • kVA Rating 120
  • kW 60
  • Over Speed Shutdown Yes
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Run Time Hour Meter Yes
  • Power Factor 1
  • Sound Level dBA 72
  • Voltage 120/240 V 3-Phase
  • Enclosure Material Steel
  • Battery Requirements Group 26, 525 CCA
  • Standards UL cUL, CSA, NEMA, EGSA
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • NG Consumption @ Half Load 483 ft3/hr.
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Amps 250
  • Low Coolant Level Alarm Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list