GENERATOR STANDBY,LIQ,NG/LP277/480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR STANDBY,LIQ,NG/LP277/480V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT15068KVAC
  • Mfr. Model # QT15068KVAC
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2667.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 64"
  • Item Generator
  • Length 121"
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Phase 3
  • Width 42"
  • Engine Brand Generac
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Block Heater Sold Seperately
  • Engine Cooling Liquid
  • Engine Size 6.8 L
  • Engine RPM 3,600
  • Fault Indicator Lights Yes
  • Hz 60
  • Repeat of Exercise Cycle Weekly
  • kVA Rating 350
  • Main Circuit Breaker Yes
  • kW 150
  • Fuel Type Liquid Propane
  • Over Speed Shutdown Yes
  • Over Crank Protection Yes
  • Power Factor 1
  • Standards UL cUL, CSA, NEMA, EGSA
  • Enclosure Material Aluminum
  • Sound Level dBA 79
  • Voltage 277/480
  • Run Time Hour Meter Yes
  • Battery Requirements Group 24F, 525 CCA
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • LP Consumption @ Half Load 11.7 gal./hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list