Skip Content
GENERATOR STANDBY,LIQ,NG/LP277/480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP277/480V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT10068KNAC
  • Mfr. Model # QT10068KNAC
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2706.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 64"
  • Item Generator
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Length 121"
  • Phase 3
  • Width 41"
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Brand Generac
  • Engine Block Heater Sold Seperately
  • Engine Cooling Liquid
  • Engine Size 6.8 L
  • Engine RPM 2,300
  • Fault Indicator Lights Yes
  • Fuel Type Natural Gas
  • Repeat of Exercise Cycle Weekly
  • kVA Rating 240
  • Hz 60
  • kW 100
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Sound Level dBA 72
  • Run Time Hour Meter Yes
  • Standards UL cUL, CSA, NEMA, EGSA
  • Enclosure Material Aluminum
  • Voltage 277/480
  • Battery Requirements Group 27F 700 CCA
  • NG Consumption @ Half Load 713 ft³/hr.
  • Low Oil Pressure Alarm Yes
  • High Temp. Alarm Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list