Skip Content
GENERATOR STANDBY,LIQ,NG/LP277/480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP277/480V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT08046KNAX
  • Mfr. Model # QT08046KNAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2250.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 64"
  • Item Generator
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Phase 3
  • Length 121"
  • Width 42"
  • 12VDC Battery Charger Yes
  • Engine Brand Generac
  • Battery Included No
  • Engine Block Heater Sold Seperately
  • Engine RPM 3,600
  • Engine Cooling Liquid
  • Engine Size 4.6 L
  • Repeat of Exercise Cycle Weekly
  • Fault Indicator Lights Yes
  • kVA Rating 185
  • Fuel Type Natural Gas
  • Hz 60
  • Main Circuit Breaker Yes
  • kW 80
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Sound Level dBA 74
  • Voltage 277/480
  • Enclosure Material Aluminum
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 24F, 525 CCA
  • Low Oil Pressure Alarm Yes
  • NG Consumption @ Half Load 600 ft³/hr.
  • High Temp. Alarm Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list