Skip Content
GENERATOR STANDBY,LIQ,NG/LP277/480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP277/480V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT07068KVAX
  • Mfr. Model # QT07068KVAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2215.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Item Generator
  • Height 55"
  • Length 102"
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Phase 3
  • 12VDC Battery Charger Yes
  • Width 41"
  • Engine Brand Generac
  • Battery Included No
  • Engine Cooling Liquid
  • Engine Block Heater Sold Seperately
  • Engine RPM 1,800
  • Fault Indicator Lights Yes
  • Engine Size 6.8 L
  • Fuel Type Liquid Propane
  • Repeat of Exercise Cycle Weekly
  • Hz 60
  • Over Crank Protection Yes
  • Main Circuit Breaker Yes
  • kVA Rating 160
  • kW 70
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Sound Level dBA 72
  • Enclosure Material Aluminum
  • Voltage 277/480
  • Battery Requirements Group 24F, 525 CCA
  • Standards UL cUL, CSA, NEMA, EGSA
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • LP Consumption @ Half Load 5.5 gal./hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list