Skip Content
GENERATOR STANDBY,LIQ,NG/LP277/480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GENERATOR STANDBY,LIQ,NG/LP277/480V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT07068KNAX
  • Mfr. Model # QT07068KNAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2215.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 55"
  • Item Generator
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Phase 3
  • Length 102"
  • Width 41"
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Brand Generac
  • Engine Block Heater Sold Seperately
  • Engine Cooling Liquid
  • Engine Size 6.8 L
  • Engine RPM 1,800
  • Fuel Type Natural Gas
  • Repeat of Exercise Cycle Weekly
  • Fault Indicator Lights Yes
  • Hz 60
  • kW 70
  • kVA Rating 160
  • Over Crank Protection Yes
  • Main Circuit Breaker Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Sound Level dBA 72
  • Voltage 277/480
  • Enclosure Material Aluminum
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 24F, 525 CCA
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • NG Consumption @ Half Load 500 ft³/hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list