GENERATOR STANDBY,LIQ,NG/LP277/480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR STANDBY,LIQ,NG/LP277/480V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT07068KNAC
  • Mfr. Model # QT07068KNAC
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2215.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Height 55"
  • Item Generator
  • Length 102"
  • Phase 3
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Battery Included No
  • Width 41"
  • 12VDC Battery Charger Yes
  • Engine Cooling Liquid
  • Engine Block Heater Sold Seperately
  • Engine Brand Generac
  • Fault Indicator Lights Yes
  • Engine Size 6.8 L
  • Repeat of Exercise Cycle Weekly
  • Engine RPM 1,800
  • Fuel Type Natural Gas
  • Hz 60
  • kVA Rating 160
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Over Speed Shutdown Yes
  • kW 70
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Sound Level dBA 72
  • Voltage 277/480
  • Enclosure Material Aluminum
  • Standards NEC, UL 2200
  • Battery Requirements Group 24F, 525 CCA
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • NG Consumption @ Half Load 500 ft³/hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list