GENERATOR STANDBY,LIQ,NG/LP277/480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR STANDBY,LIQ,NG/LP277/480V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT03624KNAX
  • Mfr. Model # QT03624KNAX
  • UNSPSC # 26111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1512.0 lbs

Technical Specs

  • Length 96"
  • Item Generator
  • Automatic Volts Regulation Yes
  • Height 53"
  • Min. Gas Pressure @ Generator (In WC) 5"
  • Phase 3
  • Width 41"
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Brand Generac
  • Engine Block Heater Sold separately
  • Engine Cooling Liquid
  • Engine RPM 1800
  • Engine Size 2.4 L
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Fuel Type Natural Gas
  • Hz 60
  • kVA Rating 68
  • kW 35
  • Main Circuit Breaker Yes
  • Over Crank Protection Yes
  • Voltage 277/480 V
  • Power Factor 1
  • Over Speed Shutdown Yes
  • Run Time Hour Meter Yes
  • Sound Level dBA 64
  • Enclosure Material Aluminium
  • Standards UL cUL, CSA, NEMA, EGSA
  • Battery Requirements Group 26, 525 CCA
  • High Temp. Alarm Yes
  • NG Consumption @ Half Load 282 ft3/hr.
  • Low Oil Pressure Alarm Yes
  • Fuel NPT Pipe Connection Sz. 3/4"
  • Includes Oil Drain Extension, Radiator Drain Extension, Battery Charge Alternator, Flex Fuel Line, Fan and Belt Guards, Instruction Sheets
  • Amps 150
  • Low Coolant Level Alarm Yes
  • LP Consumption @ Half Load 5.40 gph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list