GENERATOR STANDBY,LIQ,NG/LP120/240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GENERATOR STANDBY,LIQ,NG/LP120/240V

GENERAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GENQT15068JNAC
  • Mfr. Model # QT15068JNAC
  • UNSPSC # 26111600
  • CATALOGUE PAGE # 2938
  • Shipping Weight 2667.0 lbs

Technical Specs

  • Automatic Volts Regulation Yes
  • Item Generator
  • Height 64"
  • Length 121"
  • Min. Gas Pressure @ Generator (In WC) 11"
  • Phase 3
  • Width 42"
  • 12VDC Battery Charger Yes
  • Battery Included No
  • Engine Brand Generac
  • Engine Block Heater Sold Seperately
  • Engine Cooling Liquid
  • Engine RPM 3,600
  • Engine Size 6.8 L
  • Fuel Type Natural Gas
  • Fault Indicator Lights Yes
  • Repeat of Exercise Cycle Weekly
  • Hz 60
  • kVA Rating 200
  • kW 150
  • Over Crank Protection Yes
  • Main Circuit Breaker Yes
  • Over Speed Shutdown Yes
  • Power Factor 1
  • Run Time Hour Meter Yes
  • Voltage 120/240 3-Phase
  • Sound Level dBA 79
  • Enclosure Material Aluminum
  • Standards UL cUL, CSA, NEMA, EGSA
  • High Temp. Alarm Yes
  • Battery Requirements Group 24F, 525 CCA
  • Low Oil Pressure Alarm Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list